Check Availability
  • PERFECT PUTTY 

    Rubber, Zinc Round Sink Strainers, 1-1/2" Pipe Dia., 3-1/2" Length - Drains

  • Item # 415F63
  • Mfr. Model # 59-3062
Rubber, Zinc Round Sink Strainers, 1-1/2" Pipe Dia., 3-1/2" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for easy installation, this strainer helps prevent debris from going down the drain and clogging your pipes.
Show More Close
 

Technical Specifications

Item # 415F63
Mfr. Model # 59-3062
UNSPSC #40142501
Shipping Weight 0.5 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Rubber, Zinc
Color - Drains Brushed Nickel
Length - Drains 3-1/2"
Gauge - Drains 22
For Use With Kitchen Sinks
Connection Threaded
Standards IAPMO
Includes Nut, Cup Basket, Tailpiece Nut,Tailpiece Washer
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov