Check Availability
  • PERFECT PUTTY 

    Plastic, Zinc Round Sink Strainers, 1-1/2" Pipe Dia., 4-1/2" Length - Drains

  • Item # 415F43
  • Mfr. Model # 59-3100
Plastic, Zinc Round Sink Strainers, 1-1/2" Pipe Dia., 4-1/2" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for easy installation, this strainer helps prevent debris from going down the drain and clogging your pipes.
Show More Close
 

Technical Specifications

Item # 415F43
Mfr. Model # 59-3100
UNSPSC #40142501
Shipping Weight 1.0 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Plastic, Zinc
Color - Drains Chrome
Length - Drains 4-1/2"
For Use With Kitchen Sinks
Connection Threaded
Standards IAPMO
Includes Lock Nut, Basket with Post, Tailpiece Nut, Tailpiece Washer
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov