Check Availability
  • PERFECT PUTTY 

    Galvanized Steel, Stainless Steel Round Sink Strainers, 1-1/2" Pipe Dia., 3-1/2" to 4" Length - Drai

  • Item # 415F56
  • Mfr. Model # 59-3190
Galvanized Steel, Stainless Steel Round Sink Strainers, 1-1/2" Pipe Dia., 3-1/2" to 4" Length - Drai
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for fast and easy installation, this Perfect Putty® strainer helps prevent debris from going down the drain and clogging your pipes. Model includes a pre-installed plumber's putty rope with design profile that provides the maximum amount of putty in the areas where it is needed.
Show More Close
 

Technical Specifications

Item # 415F56
Mfr. Model # 59-3190
UNSPSC #40142501
Shipping Weight 0.9 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Galvanized Steel, Stainless Steel
Color - Drains Chrome
Length - Drains 3-1/2" to 4"
Gauge - Drains 24
For Use With Kitchen Sinks
Connection Threaded
Standards IAPMO
Includes Lock Nut, Basket with Ball Catch Post, Pressure Cup Housing, Pre-Installed Plumber's Putty Rope
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov