Check Availability
  • PERFECT PUTTY 

    Galvanized Steel, Stainless Steel Round Sink Strainers, 1-1/2" Pipe Dia., 4-1/2" Length - Drains

  • Item # 415F53
  • Mfr. Model # 59-3152
Galvanized Steel, Stainless Steel Round Sink Strainers, 1-1/2" Pipe Dia., 4-1/2" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy installation, this strainer helps prevent debris from going down the drain and clogging your pipes.
Show More Close
 

Technical Specifications

Item # 415F53
Mfr. Model # 59-3152
UNSPSC #40142501
Shipping Weight 1.05 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Galvanized Steel, Stainless Steel
Color - Drains Brushed Nickel
Length - Drains 4-1/2"
Gauge - Drains 24
For Use With Kitchen Sinks
Connection Threaded
Standards IAPMO
Includes Basket with Spring Lock Post, Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.