Check Availability
  • PERFECT PUTTY 

    Galvanized Steel, Stainless Steel Round Sink Strainers, 1-1/2" Pipe Dia., 4-1/2" Length - Drains

  • Item # 415F50
  • Mfr. Model # 59-3140
Galvanized Steel, Stainless Steel Round Sink Strainers, 1-1/2" Pipe Dia., 4-1/2" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 415F50
Mfr. Model # 59-3140
UNSPSC #40142501
Shipping Weight 0.9 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Galvanized Steel, Stainless Steel
Color - Drains Chrome
Length - Drains 4-1/2"
Gauge - Drains 24
For Use With Kitchen Sinks
Connection Threaded
Standards IAPMO
Includes Lock Nut, Basket with Long Spring Lock Post, Pressure Cup Housing
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov