Check Availability
  • PERFECT PUTTY 

    Brass, Plastic Round Sink Strainers, 1-1/2" Pipe Dia., 5" Length - Drains

  • Item # 415F61
  • Mfr. Model # 59-3226
Brass, Plastic Round Sink Strainers, 1-1/2" Pipe Dia., 5" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy installation, this strainer helps prevent debris from going down the drain and clogging your pipes.
Show More Close
 

Technical Specifications

Item # 415F61
Mfr. Model # 59-3226
UNSPSC #40142501
Shipping Weight 1.0 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Brass, Plastic
Color - Drains Brass
Length - Drains 5"
Gauge - Drains 17
For Use With Kitchen Sinks
Connection Threaded
Standards IAPMO
Includes Lock Nut, Basket with Spin Lock Post, Tailpiece Nut, Tailpiece Washer
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close