Check Availability
Brass, Plastic Round Sink Strainers, 1-1/2" Pipe Dia., 5" Length - Drains
  • PERFECT PUTTY 

    Brass, Plastic Round Sink Strainers, 1-1/2" Pipe Dia., 5" Length - Drains

  • Item # 415F57
  • Mfr. Model # 59-3200
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 415F57
Mfr. Model # 59-3200
UNSPSC #40142501
Shipping Weight 1.05 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Brass, Plastic
Color - Drains Chrome
Length - Drains 5"
Gauge - Drains 16
For Use With Kitchen Sinks
Connection Threaded
Standards IAPMO
Includes Lock Nut, Basket with Drop Down Seal Post, Tailpiece Nut, Tailpiece Washer
Package Quantity 1

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.