Check Availability
  • PERFECT EQUIPMENT 

    Lead Wheel Weight Assorment; PK1

  • Item # 33Y351
  • Mfr. Model # CWW155
Lead Wheel Weight Assorment; PK1
Qty
  • Web Price
    $732.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Master Lead Wheel Weights Assortment for Cars includes all 7 standard weight types needed for passenger cars. Included tabletop racks are color-coded to help simplify weight identification and organization.
Show More Close
 

Technical Specifications

Item # 33Y351
Mfr. Model # CWW155
UNSPSC #25191701
Catalog Page 956
Shipping Weight 95.0 lbs
Country of Origin USA *
Item Wheel Weight Assorment
Type Passenger Car Master
Material Lead
Number of Pieces 1325
Special Features Comes Complete With A Tabletop Rack With Ample Storage Space For The Perfect Equipment Invented, Color-coded Bins To Make Weight Identification Quick And Easy.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , IL , ME , MN , NJ , NY , VT and WA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov