Check Availability
  • PERFECT EQUIPMENT 

    5.465 x 1.159" Zinc Clip-On Wheel Weight; PK25

  • Item # 33Y037
  • Mfr. Model # TALZ-040
5.465 x 1.159" Zinc Clip-On Wheel Weight; PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33Y037
Mfr. Model # TALZ-040
UNSPSC #25191701
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Clip-On Wheel Weight
Type Heavy Duty
Weight 4 oz.
Size 5.465 x 1.159"
Material Zinc
For Use On Medium/Heavy Duty Truck
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov