Check Availability
  • PERFECT EQUIPMENT 

    3.625 x 1.307" Lead Clip-On Wheel Weight; PK25

  • Item # 33Y069
  • Mfr. Model # CT-080
3.625 x 1.307" Lead Clip-On Wheel Weight; PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33Y069
Mfr. Model # CT-080
UNSPSC #25191701
Shipping Weight 12.75 lbs
Country of Origin USA *
Item Clip-On Wheel Weight
Type Uncoated
Weight 8 oz.
Size 3.625 x 1.307"
Material Lead
For Use On Medium/Heavy Duty Truck
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , IL , ME , MN , NJ , NY , VT and WA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov