Check Availability
  • PERFECT EQUIPMENT 

    2.5 x 0.58" Zinc Adhesive Wheel Weight; PK25

  • Item # 33Y316
  • Mfr. Model # H261040MA
2.5 x 0.58" Zinc Adhesive Wheel Weight; PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33Y316
Mfr. Model # H261040MA
UNSPSC #25191701
Shipping Weight 2.25 lbs
Country of Origin Germany *
Item Adhesive Wheel Weight
Type MBZ Series
Weight 40g.
Size 2.5 x 0.58"
Material Zinc
For Use On Passenger Car
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov