Check Availability
  • PERFECT EQUIPMENT 

    1.9 x 1.028" Lead Clip-On Wheel Weight; PK25

  • Item # 33Y088
  • Mfr. Model # TAL-020
1.9 x 1.028" Lead Clip-On Wheel Weight; PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33Y088
Mfr. Model # TAL-020
UNSPSC #25191701
Shipping Weight 3.35 lbs
Country of Origin USA *
Item Clip-On Wheel Weight
Type Coated
Weight 2 oz.
Size 1.9 x 1.028"
Material Lead
For Use On Medium/Heavy Duty Truck
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , IL , ME , MN , NJ , NY , VT and WA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov