Check Availability
  • PERFECT EQUIPMENT 

    1.3 x 0.567" Lead Clip-On Wheel Weight; PK50

  • Item # 33X838
  • Mfr. Model # P050
1.3 x 0.567" Lead Clip-On Wheel Weight; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use P Series Uncoated Clip-On Lead Wheel Weights on standard-width passenger car rims with 13" to 17" steel wheels. Flat profile provides good alignment with the rim and accommodates hub cap installation.
Show More Close
 

Technical Specifications

Item # 33X838
Mfr. Model # P050
UNSPSC #25191701
Catalog Page 953
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Clip-On Wheel Weight
Type P Series Uncoated
Weight 0.50 oz.
Size 1.3 x 0.567"
Material Lead
For Use On Passenger Car
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , IL , ME , MN , NJ , NY , VT and WA.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov