Check Availability
  • PENTAIR/PENTEK 

    Single Cartridge Filter Housing, Polypropylene, 3/4" NPT

  • Item # 1ECP4
  • Mfr. Model # 150067-75
Single Cartridge Filter Housing, Polypropylene, 3/4" NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic Filter Cartridge Housings

• Require 1 cartridge, sold separately
Show More Close
 

Technical Specifications

Item # 1ECP4
Mfr. Model # 150067-75
UNSPSC #40161502
Catalog Page 2698
Shipping Weight 3.13 lbs
Country of Origin Mexico *
Item Filter Housing
Type Single Cartridge
Size 3/4" NPT
Inputs/Outputs 3/4" NPT
Height (In.) 12-1/4
Width (In.) 5-1/8
Dia. (In.) 5-1/8
Length (In.) 12-1/4
Max. Flow GPM 10
Max. Pressure (PSI) 125
Pressure Drop (PSI) 1
Max. Temp. (F) 125
Housing Material Polypropylene
Head Material Polypropylene
Cartridges Required 1
For Use With 2 3/4 x 9 3/4" Cartridges
Color Blue
Includes Cap, Sump And O-Ring
Standards NSF 42
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms