This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PENTEK 

    2" (F)NPT 304 Stainless Steel Bag Filter Housing, Side/Bottom Outlet, 220 gpm

  • Item # 1NEZ6
  • Mfr. Model # M88302NAB410-75
2" (F)NPT 304 Stainless Steel Bag Filter Housing, Side/Bottom Outlet, 220 gpm

Product Details

Features a standard O-ring VitonĀ® seal between the basket and housing to assure a positive seal and prevent bypass, while removing dirt, pipe scale, and other contaminants from process liquids.
Show More Close
 

Technical Specifications

Item # 1NEZ6
Mfr. Model # M88302NAB410-75
UNSPSC #40161502
Shipping Weight 95.0 lbs
Country of Origin USA *
Item Bag Filter Housing
Series M88
Filter Bag Size 12
Housing Material 304 Stainless Steel
Outlet Side/Bottom
Height 22"
Housing Dia. 11"
Connection 2" (F)NPT
Seal Material Buna-N
Basket Material 304 Stainless Steel
Max. Pressure 100 psi
Flow Rate 220 gpm
Max. Water Temp. 300 Degrees F
Cover Type Eyebolt Closure
Includes Adjustable Tripod Leg Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms