Check Availability
  • PENTAIR/PENTEK 

    Felt Filter Bag, Nomex Material, 50 gpm Max. Flow, 5 Microns

  • Item # 4PAY7
  • Mfr. Model # HT5K1SS
Felt Filter Bag, Nomex Material, 50 gpm Max. Flow, 5 Microns
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PAY7
Mfr. Model # HT5K1SS
UNSPSC #40161508
Shipping Weight 3.3 lbs
Country of Origin Mexico *
Item Filter Bag
Basic Material Felt
Material Nomex
Max. Flow 50 gpm
Microns 5
Filter Size 1
Height 16"
Diameter 7"
Max. Temp. 450 Degrees F
Finish Glazed
Ring Material Stainless Steel
Seam Type Sewn
Collar Type Handle and Ring
Area 2 ft.
Reduces Solids and Sediment
Application High Temperature
For Use With Size 1 Bag Housings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.