Check Availability
  • PENTAIR/PENTEK 

    70 Micron Rating Filter Cartridge, 4-1/2" Diameter, 20" Height, 4.00 gpm

  • Item # 53DT20
  • Mfr. Model # 155247-75
70 Micron Rating Filter Cartridge, 4-1/2" Diameter, 20" Height, 4.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With an innovative design that reduces carbon fines in filtered water, this PENTAIR/PENTEK carbon filter cartridge is constructed with a 70-micron porous polyethylene outer shell and durable polypropylene end caps. Model has a bed of granular activated carbon (GAC) between the outer shell and the core. Filter is ideal for commercial, food service, industrial, and residential applications. Also suitable for use as polishing filters or pre-filters in applications requiring fine filtration and a high capacity.
Show More Close
 

Technical Specifications

Item # 53DT20
Mfr. Model # 155247-75
UNSPSC #40161502
Catalog Page 2701
Shipping Weight 4.0 lbs
Country of Origin China *
Item Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 70
Height 20"
Filter Diameter 4-1/2"
Filter Cartridge Media Carbon, Polypropylene
Filter Flow Rate 4.00 gpm
Max. Temp. 125 Degrees F
Filter Reduces Chlorine Taste, Odor, Sediment
Application Drinking Water, High Flow Applications
Inside Dia. 1"
Service Life 100,000 gal.
Series RFC
For Use With 20" Housings
Standards NSF 42
Compliance NSF 42
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms