Check Availability
  • PENTAIR/PENTEK 

    5 Micron Rating Thermally Bonded Filter Cartridge, 2-3/8" Diameter, 9-3/4" Height, 2.00 gpm

  • Item # 1ECZ7
  • Mfr. Model # 155749-75
5 Micron Rating Thermally Bonded Filter Cartridge, 2-3/8" Diameter, 9-3/4" Height, 2.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reduces dirt, extra-fine sand, rust, silt, and scale particles.

• Double open end (DOE)
• Fit most manufacturers’ housings
Show More Close
 

Technical Specifications

Item # 1ECZ7
Mfr. Model # 155749-75
UNSPSC #40161502
Catalog Page 2701
Shipping Weight 0.4 lbs
Country of Origin China *
Item Thermally Bonded Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 5
Height 9-3/4"
Filter Diameter 2-3/8"
Filter Cartridge Media Polypropylene
Filter Flow Rate 2.00 gpm
Max. Temp. 175 Degrees F
Filter Reduces Dirt, Rust, Sand, Scale, Silt
Max. Pressure 125 psi
Application Drinking Water
Inside Dia. 3/4"
Series PolyDepth(R)
For Use With 10" Housings
Standards NSF 42
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms