Check Availability
  • PENTAIR/PENTEK 

    40 Micron Rating Filter Cartridge, 2-1/2" Diameter, 30" Height, 30.00 gpm

  • Item # 1NET4
  • Mfr. Model # SF40-30BC444DB-75
40 Micron Rating Filter Cartridge, 2-1/2" Diameter, 30" Height, 30.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These filter cartridges are designed for high-temperature liquid filtration. They help to remove solids and sediment.
Show More Close
 

Technical Specifications

Item # 1NET4
Mfr. Model # SF40-30BC444DB-75
UNSPSC #40161502
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 40
Height 30"
Filter Diameter 2-1/2"
Filter Cartridge Media Stainless Steel
Filter Flow Rate 30.00 gpm
Max. Temp. 300 Degrees F
Filter Reduces Sediment
Max. Pressure 60 psi
Application High Temperature Liquids
Inside Dia. 1"
For Use With 30" Housings
* This product's country of origin is subject to change

Welcome Sign In