Check Availability
  • PENTAIR/PENTEK 

    25 Micron Rating Graded Density Filter Cartridge, 4-1/2" Diameter, 20" Height, 20.00 gpm

  • Item # 4PCD5
  • Mfr. Model # 155356-75
25 Micron Rating Graded Density Filter Cartridge, 4-1/2" Diameter, 20" Height, 20.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DGD Series Dual-Gradient-Density Cartridges

• 4-1/2" O.D. Max. temp.: 145°F Double open end (DOE)
100% pure polypropylene construction has high chemical compatibility. Combines selective final filtration with appropriate prefiltration for up to 3 times the dirt holding capacity of similar-sized sediment cartridges, and even greater capacity than standard spun or string-wound cartridges.
NSF Certified.
Show More Close
 

Technical Specifications

Item # 4PCD5
Mfr. Model # 155356-75
UNSPSC #40161502
Catalog Page 2704
Shipping Weight 1.64 lbs
Country of Origin China *
Item Graded Density Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 25
Height 20"
Filter Diameter 4-1/2"
Filter Cartridge Media Polypropylene
Filter Flow Rate 20.00 gpm
Max. Temp. 140 Degrees F
Filter Reduces Sediment
Application Drinking Water
Inside Dia. 1"
Series DGD
For Use With 20" Big Blue Housings
Standards NSF 42
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms