Check Availability
  • PENTAIR/PENTEK 

    20 Micron Rating Radial Flow Filter Cartridge, 4-1/2" Diameter, 20" Height, 5.00 gpm

  • Item # 4BA90
  • Mfr. Model # 155263-75
20 Micron Rating Radial Flow Filter Cartridge, 4-1/2" Diameter, 20" Height, 5.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sediment prefiltration and carbon postfiltration are recommended. Not recommended for applications where iron levels exceed 3 ppm or pH is below 7.0. Use with filter housing No. 4BA77, sold separately.
Show More Close
 

Technical Specifications

Item # 4BA90
Mfr. Model # 155263-75
UNSPSC #40161502
Shipping Weight 7.8 lbs
Country of Origin Mexico *
Item Radial Flow Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 20
Height 20"
Filter Diameter 4-1/2"
Filter Flow Rate 5.00 gpm
Max. Temp. 100 Degrees F
Application Drinking Water
Inside Dia. 1"
For Use With 20" Big Blue Housings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms