Check Availability
  • PENTAIR/PENTEK 

    2" (F)NPT Aluminum Bag Filter Housing, Bottom Outlet, 200 gpm

  • Item # 4BB26
  • Mfr. Model # 156112-75
2" (F)NPT Aluminum Bag Filter Housing, Bottom Outlet, 200 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for higher pressure use and where material compatibility is an issue, this PENTAIR bag filter housing features a standard O-ring seal to help prevent bypass while removing dirt, pipe scale and other contaminants from your process liquids. Suitable for commercial and industrial applications, and includes a strainer basket and adjustable legs which can be bolted down.
Show More Close
 

Technical Specifications

Item # 4BB26
Mfr. Model # 156112-75
UNSPSC #40161525
Catalog Page 2702
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Bag Filter Housing
Series GP
Filter Bag Size 2
Housing Material Aluminum
Outlet Bottom
Height 22"
Housing Dia. 8"
Connection 2" (F)NPT
Seal Material Viton
Basket Material Aluminum
Max. Pressure 150 psi
Flow Rate 200 gpm
Max. Water Temp. 250 Degrees F
Cover Type Eyebolt Closure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms