Check Availability
  • PENTAIR/PENTEK 

    10 Micron Rating Melt Blown Filter Cartridge, 2-21/64" Diameter, 30" Height, 7.00 gpm

  • Item # 53DT33
  • Mfr. Model # 155764-75
10 Micron Rating Melt Blown Filter Cartridge, 2-21/64" Diameter, 30" Height, 7.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DT33
Mfr. Model # 155764-75
UNSPSC #40161502
Shipping Weight 1.23 lbs
Country of Origin South Korea *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 30"
Filter Diameter 2-21/64"
Filter Cartridge Media Polypropylene
Filter Flow Rate 7.00 gpm
Max. Temp. 145 Degrees F
Filter Reduces Sediment
Application Particulate Removal In Water, Food and Beverage, Chemical, and Industrial Applications
Inside Dia. 1"
Series PolyDepth(R)
For Use With 30" Housings
* This product's country of origin is subject to change

Compliance and Restrictions