Check Availability
  • PENTAIR/PENTEK 

    10 Micron Rating Melt Blown Filter Cartridge, 2-21/64" Diameter, 20" Height, 5.00 gpm

  • Item # 53DT29
  • Mfr. Model # 155757-75
10 Micron Rating Melt Blown Filter Cartridge, 2-21/64" Diameter, 20" Height, 5.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DT29
Mfr. Model # 155757-75
UNSPSC #40161502
Shipping Weight 0.87 lbs
Country of Origin South Korea *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 20"
Filter Diameter 2-21/64"
Filter Cartridge Media Polypropylene
Filter Flow Rate 5.00 gpm
Max. Temp. 145 Degrees F
Filter Reduces Sediment
Application Particulate Removal In Water, Food and Beverage, Chemical, and Industrial Applications
Inside Dia. 1"
Series PolyDepth(R)
For Use With 20" Housings
Standards NSF 42
Compliance NSF 42
* This product's country of origin is subject to change

Compliance and Restrictions