Check Availability
  • PENTAIR/PENTEK 

    10 Micron Rating Melt Blown Filter Cartridge, 2-1/2" Diameter, 20" Height, 10.00 gpm

  • Item # 4PCA8
  • Mfr. Model # 555225-75
10 Micron Rating Melt Blown Filter Cartridge, 2-1/2" Diameter, 20" Height, 10.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 100% pure polypropylene, double open end (DOE) cartridge is manufactured with FDA-listed materials. A thermal bonding process seals the melt blown media to the endcaps. Graded-density matrix traps and holds dirt. Suitable for finish machining, food and beverage handling, oils, parts washers, RO system prefiltration, seal protection, solvents, and spray nozzle protection.
Show More Close
 

Technical Specifications

Item # 4PCA8
Mfr. Model # 555225-75
UNSPSC #40161502
Catalog Page 2700
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Melt Blown Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 20"
Filter Diameter 2-1/2"
Filter Cartridge Media Polypropylene
Filter Flow Rate 10.00 gpm
Max. Temp. 180 Degrees F
Filter Reduces Sediment
Application Drinking Water
Inside Dia. 1"
For Use With 20" Housings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.