Check Availability
  • PENTAIR/PENTEK 

    10 Micron Rating Filter Cartridge, 2-1/2" Diameter, 9-7/8" Height, 10.00 gpm

  • Item # 1NEN5
  • Mfr. Model # SF10-9.8BC444DB-75
10 Micron Rating Filter Cartridge, 2-1/2" Diameter, 9-7/8" Height, 10.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These filter cartridges are designed for high-temperature liquid filtration. They help to remove solids and sediment.
Show More Close
 

Technical Specifications

Item # 1NEN5
Mfr. Model # SF10-9.8BC444DB-75
UNSPSC #40161502
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 9-7/8"
Filter Diameter 2-1/2"
Filter Cartridge Media Stainless Steel
Filter Flow Rate 10.00 gpm
Max. Temp. 300 Degrees F
Filter Reduces Sediment
Max. Pressure 60 psi
Application High Temperature Liquids
Inside Dia. 1"
For Use With 10" Housings
* This product's country of origin is subject to change

Welcome Sign In