Check Availability
  • PENTAIR/PENTEK 

    1-1/2" (F)NPT Polypropylene Bag Filter Housing, Side Outlet, 40 gpm

  • Item # 4BA83
  • Mfr. Model # 150337-75
1-1/2" (F)NPT Polypropylene Bag Filter Housing, Side Outlet, 40 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight housing has an initial pressure drop less than 0.5 psi for max. rated flow at 68°F. Use to filter water, acids, plating solutions, corrosive chemicals, food products, and more.
Show More Close
 

Technical Specifications

Item # 4BA83
Mfr. Model # 150337-75
UNSPSC #40161525
Catalog Page 2703
Shipping Weight 8.9 lbs
Country of Origin Mexico *
Item Bag Filter Housing
Series PBH-420
Filter Bag Size 420
Housing Material Polypropylene
Outlet Side
Height 28-3/4"
Housing Dia. 7-1/2"
Connection 1-1/2" (F)NPT
Seal Material Buna-N
Basket Material Polypropylene
Max. Pressure 90 psi
Flow Rate 40 gpm
Max. Water Temp. 100 Degrees F
Includes Gauge, Wrench and 3/8" Drain Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms