Check Availability
  • PENTAIR/EVERPURE 

    3/4" Plastic Quad Filter Head Assembly with NPT Connection

  • Item # 5WFJ2
  • Mfr. Model # EV933611-75
3/4" Plastic Quad Filter Head Assembly with NPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes a built-in water shutoff valve, pressure gauge, and mounting hardware. Accepts many EverpureĀ® specialty cartridges including cartridges for ice, coffee, espresso, and fountain beverage machines. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5WFJ2
Mfr. Model # EV933611-75
UNSPSC #47101514
Shipping Weight 10.24 lbs
Country of Origin USA *
Item Quad Filter Head Assembly
Size 3/4"
Connection NPT
Material of Construction Plastic
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms