Check Availability
  • PENTAIR/EVERPURE 

    10 Micron Rating Spun Bonded Filter Cartridge, 2-1/2" Diameter, 20-1/8" Height, 8.00 gpm

  • Item # 5WFH7
  • Mfr. Model # EV953426-75
10 Micron Rating Spun Bonded Filter Cartridge, 2-1/2" Diameter, 20-1/8" Height, 8.00 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5WFH7
Mfr. Model # EV953426-75
UNSPSC #40161502
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Spun Bonded Filter Cartridge
Filter Cartridges Sub-Category Solid Cartridges
Micron Rating 10
Height 20-1/8"
Filter Diameter 2-1/2"
Filter Cartridge Media Polypropylene
Filter Flow Rate 8.00 gpm
Max. Temp. 80 Degrees F
Filter Reduces Sediment
Max. Pressure 125 psi
Application Food Service, Pre-Filter
Inside Dia. 1"
For Use With Mfr. No. EV9795-90
Standards NSF 42
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms