This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PENNZOIL 

    Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 0W-40, Amber/Brown

  • Item # 33GR19
  • Mfr. Model # 550036203
Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 0W-40, Amber/Brown

Product Details

Fully synthetic Pennzoil® Ultra Platinum™ motor oil with PurePlus® technology is engineered to keep pistons up to 25% cleaner than competitive brands, reducing wear caused by friction, to help maintain engine horsepower and provide better fuel economy than with a dirty engine. PurePlus Technology converts natural gas into a 99.5% pure base oil and combines it with high-performance additives for complete, uncompromising engine protection.
Show More Close
 

Technical Specifications

Item # 33GR19
Mfr. Model # 550036203
UNSPSC #15121501
Catalog Page 895
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Full Synthetic
Size 55 gal.
Container Type - Engine and Motor Oils Drum
SAE Grade - Engine and Motor Oils 0W-40
ISO Viscosity Grade Not Specified
Series Ultra Platinum(TM) European Engine
Color Amber/Brown
Pour Point -45 Degrees F
Flash Point 446 Degrees F
Specific Gravity 0.850 at 60 Degrees F
Viscosity @ 40C 86
Viscosity @ 100C Not Specified
Application Engine Oil
For Use With Automotive Engines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms