Check Availability
  • PENNZOIL 

    Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 5W-30, Amber/Brown

  • Item # 33GR45
  • Mfr. Model # 550019945
Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 5W-30, Amber/Brown
Qty
  • Web Price
    $2,557.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pennzoil® Platinum™ VX fully synthetic motor oil features PurePlus® technology for complete engine protection. It is formulated to keep pistons cleaner than competitive brands and to protect against wear caused by friction, to help maintain engine horsepower and provide better fuel economy than with a dirty engine. It's also designed to deliver excellent performance in extreme cold and heat.
Show More Close
 

Technical Specifications

Item # 33GR45
Mfr. Model # 550019945
UNSPSC #15121501
Catalog Page 895
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Full Synthetic
Size 55 gal.
Container Type - Engine and Motor Oils Drum
SAE Grade - Engine and Motor Oils 5W-30
ISO Viscosity Grade Not Specified
Series Platinum(TM) VX
Color Amber/Brown
Pour Point -38 Degrees F
Flash Point 446 Degrees F
Specific Gravity 0.880 at 60 Degrees F
Viscosity @ 40C 67
Viscosity @ 100C Not Specified
For Use With Automotive Engines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms