Check Availability
  • PENNZOIL 

    Conventional Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown

  • Item # 33GP94
  • Mfr. Model # 550022827
Conventional Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown
Qty
  • Web Price
    $1,557.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High Mileage Vehicle® oil is enhanced with conditioning agents and additives to help stop leaks from seals and reduce oil consumption that is typical in older engines with over 75,000 miles.
Show More Close
 

Technical Specifications

Item # 33GP94
Mfr. Model # 550022827
UNSPSC #15121501
Catalog Page 894
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Conventional
Size 55 gal.
Container Type - Engine and Motor Oils Drum
SAE Grade - Engine and Motor Oils 10W-40
ISO Viscosity Grade Not Specified
Series High Mileage
Color Amber/Brown
Pour Point -22 Degrees F
Flash Point 385 Degrees F
Specific Gravity 0.880 at 60 Degrees F
Viscosity @ 40C 50
Viscosity @ 100C Not Specified
For Use With Automotive Engines
Features High Mileage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms