Check Availability
  • PENN MACHINE WORKS 

    316 Stainless Steel Adapter, MSW x FNPT, 1" x 3/4" Pipe Size - Pipe Fitting

  • Item # 48UH33
  • Mfr. Model # 1993009318
316 Stainless Steel Adapter, MSW x FNPT, 1" x 3/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UH33
Mfr. Model # 1993009318
UNSPSC #40141719
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Adapter
Pipe Fitting Material 316 Stainless Steel
Fitting Schedule/Class Class 3000
Pipe Size - Pipe Fitting 1" x 3/4"
Fitting Connection Type MSW x FNPT
Max. Pressure 3000 psi @ 100 Degrees F
Number of Holes 0
Temp. Range -20 Degrees to 100 Degrees F
Standards LF2 ASME B16.11, SA182
* This product's country of origin is subject to change

Compliance and Restrictions