Check Availability
  • PENN MACHINE WORKS 

    316/316L Stainless Steel Threaded Outlet, FNPT, 1/2" Pipe Size - Pipe Fitting

  • Item # 20XZ61
  • Mfr. Model # 100740350218
316/316L Stainless Steel Threaded Outlet, FNPT, 1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel contains more nickel for better corrosion resistance.
Show More Close
 

Technical Specifications

Item # 20XZ61
Mfr. Model # 100740350218
UNSPSC #40142409
Catalog Page 2776
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Threaded Outlet
Pipe Fitting Material 316/316L Stainless Steel
Fitting Schedule/Class Class 3000
Pipe Size - Pipe Fitting 1/2"
Fitting Connection Type FNPT
Max. Pressure 3000 psi @ 100 Degrees F
Standards ASTM A182/ASME SA182MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9
* This product's country of origin is subject to change

Compliance and Restrictions