Check Availability
  • PENN MACHINE WORKS 

    304/304L Stainless Steel Threaded Outlet, FNPT, 2" Pipe Size - Pipe Fitting

  • Item # 20XZ20
  • Mfr. Model # 400820350212
304/304L Stainless Steel Threaded Outlet, FNPT, 2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel material resists corrosion.
Show More Close
 

Technical Specifications

Item # 20XZ20
Mfr. Model # 400820350212
UNSPSC #40142409
Catalog Page 2776
Shipping Weight 1.72 lbs
Country of Origin USA *
Item Threaded Outlet
Pipe Fitting Material 304/304L Stainless Steel
Fitting Schedule/Class Class 3000
Pipe Size - Pipe Fitting 2"
Fitting Connection Type FNPT
Max. Pressure 3000 psi @ 100 Degrees F
Standards ASTM A182/ASME SA182MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.