Check Availability
  • PENN MACHINE WORKS 

    3/4" Elbow, 90 Degrees with FNPT Fitting Connection Type and 3000 psi @ 100°F Max. Pressure

  • Item # 20XY18
  • Mfr. Model # 1500300171
3/4" Elbow, 90 Degrees with FNPT Fitting Connection Type and 3000 psi @ 100°F Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Penn Machine Works elbow is ideal for use in a wide variety of industrial applications.

• High pressure and low temp. fitting
• LF2 low-temperature steel construction
Show More Close
 

Technical Specifications

Item # 20XY18
Mfr. Model # 1500300171
UNSPSC #40142604
Catalog Page 2776
Shipping Weight 1.47 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Pipe Fitting Material LF2 Low Temperature Steel
Fitting Schedule/Class Class 3000
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type FNPT
Standards ASTM A-350/ASME SA-350 - LF2 ASME B16.11,ANSI B1.20.1
Max. Pressure 3000 psi @ 100 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions