Check Availability
  • PENFLEX 

    Flexible Hose Assy,1-1/2x1-7/8 In,60In L

  • Item # 4DYA1
  • Mfr. Model # FTG-24-A-E-60
Flexible Hose Assy,1-1/2x1-7/8 In,60In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless Steel Hose Assemblies for Natural Gas

• Max. pressure: 350 psi Max. temp.: 1500°F
321 stainless steel hose material, with a 304 stainless steel braid. Fittings are permanently welded to the metal hose. Commonly used for natural gas and propane applications in the petrochemical industry, and in mills and refineries.
Meet CSA and CGA CR96-001 standards.
Show More Close
 

Technical Specifications

Item # 4DYA1
Mfr. Model # FTG-24-A-E-60
UNSPSC #40142007
Catalog Page 2839
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Flexible Metal Hose Assembly
Pipe Size (In.) 1-1/2-11-1/2
Fitting Type Carbon Steel MPT x FJIC
Length (In.) 60
Max. Temp. (F) 1500
Max. Working Pressure (PSI) 350
Braid Material 304 Stainless Steel
Dia. (In.) 1-1/2
Hose Material 321 stainless steel
FJIC Size (In) 1-7/8-12
Dynamic Min. Bend Radius (In.) 12
Static Min. Bend Radius (In.) 4
Standards CSA, CGA CR96-001
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close