Check Availability
  • PENDAFLEX 

    Hanging Classification Folders,Blue

  • Item # 23K359
  • Mfr. Model # PFX59252
Hanging Classification Folders,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K359
Mfr. Model # PFX59252
UNSPSC #44122017
Shipping Weight 0.43 lbs
Country of Origin Mexico *
Item Hanging Classification Folders
Height 8-1/2"
Width 11"
Expanded Width 2"
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close