Check Availability
  • PENDAFLEX 

    Classification Folder, Std Green, PK10

  • Item # 23K545
  • Mfr. Model # PFX59254
Classification Folder, Std Green, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K545
Mfr. Model # PFX59254
UNSPSC #44122017
Shipping Weight 2.83 lbs
Country of Origin Mexico *
Item Hanging Classification Folders
Height 8-1/2"
Width 11"
Expanded Width 2"
Color Standard Green
* This product's country of origin is subject to change

Compliance and Restrictions