Check Availability
  • PENDAFLEX 

    6 Pocket Polypropylene Expandable Desktop File, Blue

  • Item # 23K736
  • Mfr. Model # PFX51068
6 Pocket Polypropylene Expandable Desktop File, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K736
Mfr. Model # PFX51068
UNSPSC #44122027
Shipping Weight 0.9 lbs
Country of Origin China *
Item Expandable Desktop File
Number of Pockets 6
Material Polypropylene
Sheet Size Letter
Color Blue
Height 13-5/8"
Width 13"
Expanded Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions