Check Availability
Acetal Walker Glides, White, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XJ14
Mfr. Model # 3010
UNSPSC #42211506
Shipping Weight 0.313 lbs
Country of Origin USA *
Item Walker Glides
Material Acetal
Color White
Height 2-1/16"
Width 1-7/16"
Depth 3-1/2"
For Use With Mfr. No. 3010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.