Check Availability
  • PEMKO 

    Double Door Weatherstrip, Vinyl, 7ftL, Gray

  • Item # 38ZA74
  • Mfr. Model # GG355CV84
Double Door Weatherstrip, Vinyl, 7ftL, Gray
Qty
  • Web Price
    $51.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZA74
Mfr. Model # GG355CV84
UNSPSC #30141501
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Double Door Weatherstrip
Insert Type T-Astragal w/Vinyl
Insert Material Vinyl
Insert Color Gray
Insert Size 5/8"
Flange Material Aluminum
Flange Color Silver
Flange Finish Mill
Flange Height 1/4"
Flange Width 1-3/8"
Flange Thickness 1/4"
Overall Length 7 ft.
Overall Width 1-3/8"
Stays Flexible to -40 Degrees F
Projection 1/4"
Mounting Type Edge
Max. Door Gap 1/2"
For Use With Wood and Hollow Metal Pair of Doors
Hardware Included
Standards ASTM E-283, UL Green Guard Gold
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms