Check Availability
  • PEMKO 

    Double Door Weatherstrip, Brush, 7ft L, Blk

  • Item # 38ZA73
  • Mfr. Model # GG18041DNB84
Double Door Weatherstrip, Brush, 7ft L, Blk
Qty
  • Web Price
    $42.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZA73
Mfr. Model # GG18041DNB84
UNSPSC #30141501
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Double Door Weatherstrip
Insert Type Brush
Insert Material Nylon
Insert Color Black
Insert Size 3/8"
Flange Material Aluminum
Flange Color Dark Bronze
Flange Finish Anodized
Flange Height 1/4"
Flange Width 3/4"
Flange Thickness 1/4"
Overall Length 7 ft.
Overall Width 1-1/8"
Stays Flexible to -40 Degrees F
Projection 3/8"
Mounting Type Surface
Max. Door Gap 1/2"
Fire Rated 3 hr.
For Use With Wood and Hollow Metal Pair of Doors
Hardware Included
Standards UL10C, ASTM E-283, ANSI/BHMA A156.22-2005, UL 1784-2001, Category H Smoke Seals, UL Green Guard Gold Certified
Sold As Strip
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms