Check Availability
  • PEMKO 

    Door Sweep, Dark Bronze Aluminum, 72" Length, 1-1/4" Flange Height, 1/2" Insert Size

  • Item # 400G19
  • Mfr. Model # 3452DPK72
Door Sweep, Dark Bronze Aluminum, 72" Length, 1-1/4" Flange Height, 1/2" Insert Size
Qty
  • Web Price
    $39.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400G19
Mfr. Model # 3452DPK72
UNSPSC #30141510
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Door Sweep
Door Sweep Type Drip Cap
Flange Material Dark Bronze Aluminum
Flange Height 1-1/4"
Insert Size 1/2"
Projection 1/2"
Length 72"
Insert Material Vinyl
Insert Color Black
Includes Drip Cap
Standards UL1784, UL10C
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions