Check Availability
  • PEMKO 

    Door Sweep, Dark Bronze Aluminum, 36" Length, 1-1/4" Flange Height, 5/8" Insert Size

  • Item # 400G11
  • Mfr. Model # 3452DNB36
Door Sweep, Dark Bronze Aluminum, 36" Length, 1-1/4" Flange Height, 5/8" Insert Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400G11
Mfr. Model # 3452DNB36
UNSPSC #30141510
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Door Sweep
Door Sweep Type Brush
Flange Material Dark Bronze Aluminum
Flange Height 1-1/4"
Insert Size 5/8"
Projection 1/2"
Length 36"
Insert Material Nylon
Insert Color Black
Includes Drip Cap
Standards UL1784, UL10C, UL 4L10
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions