Check Availability
  • PEMKO 

    Door Sweep, Anodized Aluminum, 48" Length, 1-1/4" Flange Height, 5/8" Insert Size

  • Item # 400G09
  • Mfr. Model # 3452CNB48
Door Sweep, Anodized Aluminum, 48" Length, 1-1/4" Flange Height, 5/8" Insert Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400G09
Mfr. Model # 3452CNB48
UNSPSC #30141510
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Door Sweep
Door Sweep Type Brush
Flange Material Anodized Aluminum
Flange Height 1-1/4"
Insert Size 5/8"
Projection 1/2"
Length 48"
Insert Material Nylon
Insert Color Gray
Includes Drip Cap
Standards UL1784, UL10C, UL 4L10
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions