Check Availability
  • PEMKO 

    Door Sweep, Dark Bronze Aluminum, 72" Length, 1-1/2" Flange Height, 3/4" Insert Size

  • Item # 400G04
  • Mfr. Model # 3452DV72
Door Sweep, Dark Bronze Aluminum, 72" Length, 1-1/2" Flange Height, 3/4" Insert Size
Qty
  • Web Price
    $30.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400G04
Mfr. Model # 3452DV72
UNSPSC #30141510
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Door Sweep
Door Sweep Type Drip Cap
Flange Material Dark Bronze Aluminum
Flange Height 1-1/2"
Insert Size 3/4"
Projection 9/16"
Length 72"
Insert Material Vinyl
Insert Color Black
Includes Drip Cap
Standards UL1784, UL10C, UL 4L10
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions