Check Availability
  • PEMKO 

    Door Sweep, Mill Aluminum, 36" Length, 1-1/2" Flange Height, 3/4" Insert Size

  • Item # 400F98
  • Mfr. Model # 3452AV36
Door Sweep, Mill Aluminum, 36" Length, 1-1/2" Flange Height, 3/4" Insert Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400F98
Mfr. Model # 3452AV36
UNSPSC #30141510
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Door Sweep
Door Sweep Type Drip Cap
Flange Material Mill Aluminum
Flange Height 1-1/2"
Insert Size 3/4"
Projection 9/16"
Length 36"
Insert Material Vinyl
Insert Color Gray
Includes Drip Cap
Standards UL1784, UL10C, UL 4L10
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close