Check Availability
  • PEMKO 

    Door Frame Weatherstrip,3 ft,Gray

  • Item # 3EGX5
  • Mfr. Model # 297AV36
Door Frame Weatherstrip,3 ft,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Door frame weatherstrip mounts on top and sides of door frame to seal gaps. Hollow bulb inserts compress easily, and retain their flexibility in low temperatures.
Show More Close
 

Technical Specifications

Item # 3EGX5
Mfr. Model # 297AV36
UNSPSC #30141501
Catalog Page 1996
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Hollow Bulb
Insert Material Vinyl
Insert Color Gray
Insert Size 1/4"
Flange Material Unfinished Aluminum
Flange Finish Clear
Flange Height 1/2"
Flange Width 1/2"
Flange Thickness 1/16"
Overall Length 3 ft.
Stays Flexible to -40 Degrees F
Projection 1/4"
Fire Rated 3 hr.
Standards UL Classified UL10C, UL76Y2
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms