Check Availability
  • PEMKO 

    Door Frame Weatherstrip,3 ft,Black

  • Item # 3EGW4
  • Mfr. Model # 319CN36
Door Frame Weatherstrip,3 ft,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Door frame weatherstrip mounts on top and sides of door frame to seal gaps. Hollow bulb inserts compress easily, and retain their flexibility in low temperatures.
Show More Close
 

Technical Specifications

Item # 3EGW4
Mfr. Model # 319CN36
UNSPSC #30141501
Catalog Page 1996
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Hollow Bulb
Insert Material Neoprene
Insert Color Black
Insert Size 5/16"
Flange Material Anodized Aluminum
Flange Finish Clear
Flange Height 7/8"
Flange Width 7/8"
Flange Thickness 5/64"
Overall Length 3 ft.
Stays Flexible to -25 Degrees F
Projection 3/16"
Max. Door Gap 1/16"
Standards UL Classified UL10C, UL76Y2, ANSI/BHMA Certified
Sold As Strip
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms